2 pieces in stock at Vaughan, ON as of 11:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 120 mm |
| Load Capacity per Each | 50 kg |
| EAN | 4052703180783 |
| With vacuum indicator and two fixed heads. |
| Safe working thanks to vacuum indicator by means of warning rocker switch in rocker lever. This pops out if the vacuum in the suction head has weakened. |
| Can also be used on sandblasted windows, for holding briefly. Even a slow loss of the vacuum is detected and shown by the indicator. |
| Large ergonomic handle. |